This item is Discontinued.

Toto Tank Toilet, 1.28 gpf, E-Max, Floor Mount, Elongated, Cotton CST744EFN.10#01

Tank Toilet, 1.28 gpf, E-Max, Floor Mount, Elongated, Cotton (Discontinued)

  • Mfr # CST744EFN.10#01
  • Zoro # G6419061
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CST744EFN.10#01
Zoro #
G6419061
UPC #
739268258617
Country of Origin
Multiple

Dimensions

Width
18-5/8"
Manufacturers Warranty Length
1 Yr. Limited
Bowl Depth
24-3/8"
Depth
28-5/8"
Trapway Dia.
2-1/8"
Height
28-1/2"
Rim Height
16-1/8"

Details

Mounting Style
Floor
Item
Tank Toilet
Bowl Shape
Elongated
Color
Cotton
Gallons per Flush
1.28
Material
Vitreous China
Standards
ASME A112.19.2/CSA B45.1; IAPMO(cUPC); EPA; UPC; IPC; NSPC; NPC; AB715; ADA; CA Prop 65
Green Environmental Attribute
Toilet Uses 1.28 gpf or Less
Flushing Method
E-Max
Includes
Bolt Caps, Coupling Components
With Seat/Without Seat
Without Seat
Flush Handle
Left Hand Trip Lever
One Piece/Two Piece
Two Piece
Water Surface Area
10-1/4" x 8-1/2"
Features
With a Transitional Tank Design, This Two-Piece, Elongated Model Is Equipped with the Quiet and Effective E-Max Flushing System. Fits 10" Rough Applications. Standard Height.
Flush Valve Type
Flapper
Bowl Mfr. Model Number
SS114#01
Rough-In
10"
Seat Material
Polypropylene
Green Certification or Other Recognition
WaterSense Approved
Collection
Eco Drake Transitional
ADA Compliance
No
Number of Pieces
Two Piece
Weight Capacity
300 lb.
Brand and Series
Toto Eco Drake(R) Transitional
Flush Mode
Single Flush

Description

Tank Toilet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.