This item is Discontinued.

Toto Tank Toilet, 1.28 gpf, E-Max, Floor Mount, Elongated, Cotton CST744EN#01

Tank Toilet, 1.28 gpf, E-Max, Floor Mount, Elongated, Cotton (Discontinued)

  • Mfr # CST744EN#01
  • Zoro # G6814507
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CST744EN#01
Zoro #
G6814507
UPC #
739268260764
Country of Origin
Multiple

Dimensions

Width
18-5/8"
Manufacturers Warranty Length
1 Yr. Limited
Bowl Depth
24-3/8"
Depth
28-3/8"
Height
28-1/2"
Rim Height
14-5/8"
Trapway Dia.
2-1/8"

Details

Mounting Style
Floor
Item
Tank Toilet
Bowl Shape
Elongated
Color
Cotton
Gallons per Flush
1.28
Material
Vitreous China
Standards
ASME A112.19.2/CSA B45.1; IAPMO(cUPC); EPA; UPC; IPC; NSPC; NPC; AB715; CA Prop 65; CAL Green
Green Environmental Attribute
Toilet Uses 1.28 gpf or Less
Flushing Method
E-Max
Bowl Mfr. Model Number
SS114#01
With Seat/Without Seat
Without Seat
Rough-In
12"
Flush Valve Type
Flapper
Collection
Eco Drake Transitional
Features
With a Transitional Tank Design, This Two-Piece, Elongated Model Is Equipped with the Quiet and Effective E-Max Flushing System. Standard Height.
Includes
Bolt Caps, Coupling Components
Seat Material
Polypropylene
Water Surface Area
10-1/4" x 8-1/2"
One Piece/Two Piece
Two Piece
Flush Handle
Left Hand Trip Lever
Green Certification or Other Recognition
WaterSense Approved
ADA Compliance
No
Brand and Series
Toto Eco Drake(R) Transitional
Flush Mode
Single Flush
Weight Capacity
300 lb.
Number of Pieces
Two Piece

Description

Tank Toilet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.