Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Toto Tank Toilet, 1.28 gpf, E-Max, Floor Mount, Elongated, Cotton CST744ERG#01

Tank Toilet, 1.28 gpf, E-Max, Floor Mount, Elongated, Cotton (Discontinued)

  • Mfr # CST744ERG#01
  • Zoro # G6703697
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CST744ERG#01
Zoro #
G6703697
UPC #
739268157675
Country of Origin
Multiple

Dimensions

Width
19-7/8"
Manufacturers Warranty Length
1 Yr. Limited
Bowl Depth
24-3/8"
Depth
28"
Trapway Dia.
2-1/8"
Rim Height
14-5/8"
Height
28-1/2"

Details

Item
Tank Toilet
Mounting Style
Floor
Bowl Shape
Elongated
Color
Cotton
Gallons per Flush
1.28
Material
Vitreous China
Standards
ASME A112.19.2/CSA B45.1; IAPMO(cUPC); EPA; UPC; IPC; NSPC; NPC; AB715
Green Environmental Attribute
Toilet Uses 1.28 gpf or Less
Flushing Method
E-Max
Rough-In
12"
Green Certification or Other Recognition
WaterSense Approved
Features
Classic in Design, This Two-Piece Elongated Model Is Equipped with the Quiet and Effective E-Max Flushing System and Sanagloss Glaze for Superior Rim Wash. Standard Height
Bowl Mfr. Model Number
SS114#01
With Seat/Without Seat
Without Seat
Flush Valve Type
Flapper
Collection
Eco Drake
Flush Handle
Right Hand Trip Lever
Includes
CEFIONTECT Ceramic Glaze; Right Hand Trip Lever
Water Surface Area
10-1/4" x 8-1/2"
One Piece/Two Piece
Two Piece
Seat Material
Polypropylene
ADA Compliance
No
Flush Mode
Single Flush
Brand and Series
Toto Eco Drake(R)
Weight Capacity
300 lb.
Number of Pieces
Two Piece

Description

Tank Toilet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.