This item is Discontinued.

Toto Tank Toilet, 1.28 gpf, Gravity Fed Single Flush, Floor Mount, Elongated, Sedona Beige MS864114E#12

Tank Toilet, 1.28 gpf, Gravity Fed Single Flush, Floor Mount, Elongated, Sedona Beige (Discontinued)

  • Mfr # MS864114E#12
  • Zoro # G6764816
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS864114E#12
Zoro #
G6764816
UPC #
739268158771
Country of Origin
United States

Dimensions

Width
16-1/2"
Manufacturers Warranty Length
1 yr. Limited Warranty
Depth
28"
Height
23-1/2"
Trapway Dia.
2-1/8"
Rim Height
14-5/8"

Details

Mounting Style
Floor
Item
Tank Toilet
Bowl Shape
Elongated
Color
Sedona Beige
Gallons per Flush
1.28
Material
Vitreous china
Standards
ASME A112.19.2/CSA B45.1
Green Environmental Attribute
Toilet Uses 1.28 gpf or Less
Flushing Method
Gravity Fed Single Flush
Water Surface Area
10-1/4" x 8-1/4"
Green Certification or Other Recognition
WaterSense Approved
Includes
Soft Close toilet seat, Bolt Caps, Trip Lever, Fittings
Features
This One-Piece Toilet Offers a Geometric Transitional Design Along with the Quiet Advantages of Our Powerful E-Max Flushing System. Universal Height. Maple Softclose Seat Included.
Flush Valve Type
Flapper
With Seat/Without Seat
With Seat
Collection
Eco Supreme(R)
Flush Handle
Left Hand Trip Lever
Bowl Mfr. Model Number
SS114#12
Rough-In
12"
Seat Material
Polypropylene
One Piece/Two Piece
One Piece

Description

Tank Toilet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.