Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Toto Tank Toilet, 1.28 gpf, E-Max, Floor Mount, Elongated, Colonial White MS934214EF#11

Tank Toilet, 1.28 gpf, E-Max, Floor Mount, Elongated, Colonial White (Discontinued)

  • Mfr # MS934214EF#11
  • Zoro # G6819452
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS934214EF#11
Zoro #
G6819452
UPC #
739268159563
Country of Origin
United States

Dimensions

Width
18-11/16"
Manufacturers Warranty Length
1 Yr. Limited
Bowl Depth
23-11/16"
Depth
28-1/8"
Height
27-1/2"
Rim Height
16-1/8"
Trapway Dia.
2-1/8"

Details

Item
Tank Toilet
Mounting Style
Floor
Bowl Shape
Elongated
Color
Colonial White
Gallons per Flush
1.28
Material
Vitreous China
Standards
ASME A112.19.2/CSA B45.1; IAPMO(cUPC); UPC; IPC; NSPC; NPC; AB715; ADA
Green Environmental Attribute
EPA Water Sense
Flushing Method
E-Max
Bowl Mfr. Model Number
SS214#11
With Seat/Without Seat
With Seat
Includes
SS214 SoftClose Seat
Flush Valve Type
Flapper
Green Certification or Other Recognition
WaterSense Approved
Flush Handle
Left Hand Trip Lever
Water Surface Area
10-3/4" x 8-1/4"
Features
This One-Piece Toilet Offers a Geometric Transitional Design Along with the Quiet Advantages of Our Powerful G-Max Flushing System. Universal Height. Maple Softclose Seat Included.
Collection
Eco Lloyd(R)
One Piece/Two Piece
One Piece
Rough-In
12"
Seat Material
Polypropylene

Description

Tank Toilet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.