This item is Discontinued.

Toto Tank Toilet, 1.28 gpf, Gravity Fed Single Flush, Floor Mount, Elongated, Sedona Beige MS934304EF#12

Tank Toilet, 1.28 gpf, Gravity Fed Single Flush, Floor Mount, Elongated, Sedona Beige (Discontinued)

  • Mfr # MS934304EF#12
  • Zoro # G6944217
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS934304EF#12
Zoro #
G6944217
UPC #
739268159594
Country of Origin
Unknown

Dimensions

Width
16-5/8"
Manufacturers Warranty Length
1 yr. Limited Warranty
Depth
28-1/8"
Height
27-1/2"
Rim Height
16-1/8"
Trapway Dia.
2-1/8"

Details

Item
Tank Toilet
Mounting Style
Floor
Bowl Shape
Elongated
Color
Sedona Beige
Gallons per Flush
1.28
Material
Vitreous China with Sanagloss(R)
Standards
ASME A112.19.2/CSA B45.1/ADA Compliant
Green Environmental Attribute
Toilet Uses 1.28 gpf or Less
Flushing Method
Gravity Fed Single Flush
Water Surface Area
10-3/4" x 8-1/4"
Includes
SoftClose Maple Seat, 12" UniFit Rough
Bowl Mfr. Model Number
SS304#CP/SS304#PB
Collection
Eco Lloyd(R)
One Piece/Two Piece
One Piece
Flush Handle
Left Hand Trip Lever
With Seat/Without Seat
With Seat
Green Certification or Other Recognition
WaterSense Approved
Flush Valve Type
Flapper
Seat Material
Polypropylene
Rough-In
12"
Features
This Uniquely Sculpted One-Piece Toilet Features Our Highly Efficient Double Cyclone Flushing System and Sanagloss Ceramic Glaze for a Powerful Flush and Superior Bowl Rinse. Universal Height.

Description

Tank Toilet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.