This item is Discontinued.

Toto Tank Toilet, 1.28 gpf, E-Max, Floor Mount, Elongated, Cotton CST744ELN#01

Tank Toilet, 1.28 gpf, E-Max, Floor Mount, Elongated, Cotton (Discontinued)

  • Mfr # CST744ELN#01
  • Zoro # G6856972
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CST744ELN#01
Zoro #
G6856972
UPC #
739268258556
Country of Origin
Multiple

Dimensions

Width
18-5/8"
Manufacturers Warranty Length
1 Yr. Limited
Bowl Depth
24-3/8"
Depth
28-3/8"
Trapway Dia.
2-1/8"
Rim Height
16-1/2"
Height
28-1/2"

Details

Item
Tank Toilet
Mounting Style
Floor
Bowl Shape
Elongated
Color
Cotton
Gallons per Flush
1.28
Material
Vitreous China
Fits Brand
SoftClose; WASHLET
Standards
ASME A112.19.2/CSA B45.1; IAPMO(cUPC); EPA; UPC; IPC; NSPC; NPC; AB715; ADA; CA Prop 65
Green Environmental Attribute
Toilet Uses 1.28 gpf or Less
Flushing Method
E-Max
Includes
Bolt Caps, Coupling Components
Green Certification or Other Recognition
WaterSense Approved
One Piece/Two Piece
Two Piece
Collection
Eco Drake Transitional ADA
Seat Material
Polypropylene
Water Surface Area
10-3/8" x 8-1/4"
Features
With a Transitional Tank Design, This Two-Piece, Elongated Model Is Equipped with the Quiet and Effective E-Max Flushing System. ADA Height.
Bowl Mfr. Model Number
SS114#01
Flush Valve Type
Flapper
With Seat/Without Seat
Without Seat
Flush Handle
Left Hand Trip Lever
Rough-In
12"
ADA Compliance
No
Brand and Series
Toto Eco Drake(R) Transitional
Weight Capacity
300 lb.
Number of Pieces
Two Piece
Flush Mode
Single Flush

Description

Tank Toilet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.