This item is Discontinued.

Toto Tank Toilet, 1.28 gpf, E-Max, Floor Mount, Elongated, Cotton CST744ELR#01

Tank Toilet, 1.28 gpf, E-Max, Floor Mount, Elongated, Cotton (Discontinued)

  • Mfr # CST744ELR#01
  • Zoro # G6694651
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CST744ELR#01
Zoro #
G6694651
UPC #
739268152212
Country of Origin
Multiple

Dimensions

Width
19-7/8"
Manufacturers Warranty Length
1 Yr. Limited
Bowl Depth
24-3/8"
Depth
28-1/8"
Trapway Dia.
2-1/8"
Rim Height
16-1/2"
Height
28-1/2"

Details

Mounting Style
Floor
Item
Tank Toilet
Bowl Shape
Elongated
Color
Cotton
Gallons per Flush
1.28
Material
Vitreous China
Standards
ASME A112.19.2/CSA B45.1; IAPMO(cUPC); EPA; UPC; IPC; NSPC; NPC; AB715; ADA; CA Prop 65
Green Environmental Attribute
Toilet Uses 1.28 gpf or Less
Flushing Method
E-Max
Features
Classic in Design, This Two-Piece Elongated Model Is Equipped with the Quiet and Effective E-Max Flushing System.Bolt Down Lid. ADA Height.
Green Certification or Other Recognition
WaterSense Approved
Water Surface Area
10-3/8" x 8-1/4"
Flush Valve Type
Flapper
One Piece/Two Piece
Two Piece
Includes
Right Hand Trip Lever
With Seat/Without Seat
Without Seat
Bowl Mfr. Model Number
SS114#01
Rough-In
12"
Flush Handle
Right Hand Trip Lever
Collection
Eco Drake
Seat Material
Polypropylene
ADA Compliance
Yes
Brand and Series
Toto Eco Drake(R)
Number of Pieces
Two Piece
Weight Capacity
300 lb.
Flush Mode
Single Flush

Description

Tank Toilet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.