This item is Discontinued.

Toto Tank Toilet, 1.28 gpf, E-Max, Floor Mount, Elongated, Cotton CST744ELRN#01

Tank Toilet, 1.28 gpf, E-Max, Floor Mount, Elongated, Cotton (Discontinued)

  • Mfr # CST744ELRN#01
  • Zoro # G6981782
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CST744ELRN#01
Zoro #
G6981782
UPC #
739268259812
Country of Origin
Multiple

Dimensions

Width
18-5/8"
Manufacturers Warranty Length
1 Yr. Limited
Bowl Depth
24-3/8"
Depth
28-3/8"
Height
28-1/2"
Trapway Dia.
2-1/8"
Rim Height
16-1/2"

Details

Mounting Style
Floor
Item
Tank Toilet
Bowl Shape
Elongated
Color
Cotton
Gallons per Flush
1.28
Material
Vitreous China
Fits Brand
SoftClose; WASHLET
Standards
ASME A112.19.2/CSA B45.1; IAPMO(cUPC); EPA; UPC; IPC; NSPC; NPC; AB715; ADA; CA Prop 65
Green Environmental Attribute
Toilet Uses 1.28 gpf or Less
Flushing Method
E-Max
Bowl Mfr. Model Number
SS114#01
Features
With a Transitional Tank Design, This Two-Piece, Elongated Model Is Equipped with the Quiet and Effective E-Max Flushing System.ADA Height.
One Piece/Two Piece
Two Piece
Green Certification or Other Recognition
WaterSense Approved
Flush Valve Type
Flapper
With Seat/Without Seat
Without Seat
Water Surface Area
10-3/8" x 8-1/4"
Collection
Eco Drake Transitional
Rough-In
12"
Seat Material
Polypropylene
Flush Handle
Left Hand Trip Lever
Includes
Right Hand Trip Lever
ADA Compliance
Yes
Number of Pieces
Two Piece
Flush Mode
Single Flush
Weight Capacity
300 lb.
Brand and Series
Toto Eco Drake(R) Transitional

Description

Tank Toilet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.