This item is Discontinued.

Toto Tank Toilet, 1.28 gpf, E-Max, Floor Mount, Elongated, Cotton CST754EFN#01

Tank Toilet, 1.28 gpf, E-Max, Floor Mount, Elongated, Cotton (Discontinued)

  • Mfr # CST754EFN#01
  • Zoro # G7225687
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CST754EFN#01
Zoro #
G7225687
UPC #
739268127616
Country of Origin
Mexico

Dimensions

Width
21-3/4"
Manufacturers Warranty Length
1 Yr. Limited
Bowl Depth
25-5/8"
Depth
28-1/8"
Height
31"
Trapway Dia.
2-1/8"
Rim Height
16-1/8"

Details

Mounting Style
Floor
Item
Tank Toilet
Bowl Shape
Elongated
Color
Cotton
Gallons per Flush
1.28
Material
Vitreous China
Standards
ASME A112.19.2/CSA B45.1; IAPMO(cUPC); EPA; UPC; IPC; NSPC; NPC; AB715; ADA; CA Prop 65
Green Environmental Attribute
Toilet Uses 1.28 gpf or Less
Flushing Method
E-Max
With Seat/Without Seat
Without Seat
Green Certification or Other Recognition
WaterSense Approved
Features
This High Profile, Two-Piece Toilet Is Traditional in Design and Features Our Powerful E-Max Flushing System. Universal Height.
Includes
Bolt Caps, Trip Lever, Fittings
Flush Valve Type
Flapper
Bowl Mfr. Model Number
SS154#01
Collection
Eco Whitney
Flush Handle
Left Hand Trip Lever
Rough-In
12"
Seat Material
Polypropylene
Water Surface Area
10-3/8" x 8-1/4"
One Piece/Two Piece
Two Piece

Description

Tank Toilet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.