This item is Discontinued.

Toto Tank Toilet, 1.28 gpf, Tornado Flush, Floor Mount, Elongated, Cotton MS624214CEFG#01

Tank Toilet, 1.28 gpf, Tornado Flush, Floor Mount, Elongated, Cotton (Discontinued)

  • Mfr # MS624214CEFG#01
  • Zoro # G7111562
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MS624214CEFG#01
Zoro #
G7111562
UPC #
739268187276
Country of Origin
United States

Dimensions

Width
17-1/4"
Manufacturers Warranty Length
1 Yr. Limited
Bowl Depth
20-3/4"
Depth
28-3/8"
Height
27-15/16"
Rim Height
16-1/8"
Trapway Dia.
2-1/8"

Details

Item
Tank Toilet
Mounting Style
Floor
Bowl Shape
Elongated
Color
Cotton
Gallons per Flush
1.28
Material
Vitreous China
Standards
ASME A112.19.2/CSA B45.1; IAPMO(cUPC); UPC; IPC; NSPC; NPC; AB715; ADA
Green Environmental Attribute
EPA Water Sense
Flushing Method
Tornado Flush
Rough-In
12"
Flush Valve Type
Flapper
Water Surface Area
7-3/4" x 9-3/8"
With Seat/Without Seat
With Seat
Seat Material
Polypropylene
Includes
CEFIONTECT Ceramic Glaze; SS214 SoftClose Seat
Collection
Legato
Features
This Model Combines a Low Profile Contemporary One-Piece Design with Our High-Efficiency Double Cyclone Flushing System and Sanagloss Glaze for Superior Flushing and Bowl Rinse. Universal Height.
Flush Handle
Left Hand Trip Lever
One Piece/Two Piece
One Piece
Green Certification or Other Recognition
WaterSense Approved
Bowl Mfr. Model Number
SS214#01

Description

Tank Toilet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.