Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Toto Tank Toilet, 1.28 gpf, Gravity Fed Single Flush, Floor Mount, Round, Cotton CST423EF#01

Tank Toilet, 1.28 gpf, Gravity Fed Single Flush, Floor Mount, Round, Cotton (Discontinued)

  • Mfr # CST423EF#01
  • Zoro # G6640042
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CST423EF#01
Zoro #
G6640042
UPC #
739268142640
Country of Origin
Multiple

Dimensions

Width
19-1/8"
Manufacturers Warranty Length
1 yr. Limited Warranty
Depth
26-1/8"
Rim Height
16-1/8"
Height
34-1/2"
Trapway Dia.
2-1/8"

Details

Mounting Style
Floor
Item
Tank Toilet
Bowl Shape
Round
Color
Cotton
Gallons per Flush
1.28
Material
Vitreous china
Standards
ASME A112.19.2/CSA B45.1
Green Environmental Attribute
Toilet Uses 1.28 gpf or Less
Flushing Method
Gravity Fed Single Flush
Collection
Eco Promenade
Flush Valve Type
Flapper
Water Surface Area
8-7/8" x 6-3/8"
Flush Handle
Left Hand Trip Lever
Bowl Mfr. Model Number
SS113#01
With Seat/Without Seat
Without Seat
Green Certification or Other Recognition
WaterSense Approved
Seat Material
Polypropylene
Includes
Bolt Caps, Trip Lever, Fittings
Rough-In
12"
One Piece/Two Piece
Two Piece
Features
A Traditionally Style, Universal Height Fixture Equipped with the E-Max Flushing System.

Description

Tank Toilet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.