Zoro Homepage
This item is Discontinued.
Toto Tank Toilet, 1.28 gpf, E-Max, Floor Mount, Elongated, Colonial White CST744EL#11

Tank Toilet, 1.28 gpf, E-Max, Floor Mount, Elongated, Colonial White (Discontinued)

  • Mfr # CST744EL#11
  • Zoro # G6954805
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CST744EL#11
Zoro #
G6954805
UPC #
739268159501
Country of Origin
Multiple

Dimensions

Width
19-7/8"
Manufacturers Warranty Length
1 Yr. Limited
Bowl Depth
24-3/8"
Depth
28-1/8"
Rim Height
17-1/2"
Height
17-1/2"
Trapway Dia.
2-1/8"

Details

Mounting Style
Floor
Item
Tank Toilet
Bowl Shape
Elongated
Color
Colonial White
Gallons per Flush
1.28
Material
Vitreous China
Standards
ASME A112.19.2/CSA B45.1; IAPMO(cUPC); EPA; UPC; IPC; NSPC; NPC; AB715; ADA; CA Prop 65
Green Environmental Attribute
Toilet Uses 1.28 gpf or Less
Flushing Method
E-Max
Bowl Mfr. Model Number
SS114#11
With Seat/Without Seat
Without Seat
Features
Classic in Design, This Two-Piece Elongated Model Is Equipped with the Quiet and Effective E-Max Flushing System. ADA Height.
One Piece/Two Piece
Two Piece
Rough-In
12"
Includes
Bolt Caps, Trip Lever, Fittings
Seat Material
Polypropylene
Flush Handle
Left Hand Trip Lever
Green Certification or Other Recognition
WaterSense Approved
Collection
Eco Drake ADA
Flush Valve Type
Flapper
ADA Compliance
No
Weight Capacity
300 lb.
Brand and Series
Toto Eco Drake(R)
Flush Mode
Single Flush
Number of Pieces
Two Piece

Description

Tank Toilet

Restrictions

This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.