This item is Discontinued.

Toto Tank Toilet, 1.28 gpf, E-Max, Floor Mount, Elongated, Sedona Beige CST744EL#12

Tank Toilet, 1.28 gpf, E-Max, Floor Mount, Elongated, Sedona Beige (Discontinued)

  • Mfr # CST744EL#12
  • Zoro # G6502334
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CST744EL#12
Zoro #
G6502334
UPC #
739268159525
Country of Origin
Multiple

Dimensions

Width
19-7/8"
Manufacturers Warranty Length
1 Yr. Limited
Bowl Depth
24-3/8"
Depth
28-1/8"
Height
17-1/2"
Trapway Dia.
2-1/8"
Rim Height
17-1/2"

Details

Item
Tank Toilet
Mounting Style
Floor
Bowl Shape
Elongated
Color
Sedona Beige
Gallons per Flush
1.28
Material
Vitreous China
Standards
ASME A112.19.2/CSA B45.1; IAPMO(cUPC); EPA; UPC; IPC; NSPC; NPC; AB715; ADA; CA Prop 65
Green Environmental Attribute
Toilet Uses 1.28 gpf or Less
Flushing Method
E-Max
With Seat/Without Seat
Without Seat
Green Certification or Other Recognition
WaterSense Approved
Seat Material
Polypropylene
Collection
Eco Drake ADA
Bowl Mfr. Model Number
SS114#12
Includes
Bolt Caps, Trip Lever, Fittings
Rough-In
12"
One Piece/Two Piece
Two Piece
Flush Handle
Left Hand Trip Lever
Features
Classic in Design, This Two-Piece Elongated Model Is Equipped with the Quiet and Effective E-Max Flushing System. ADA Height.
Flush Valve Type
Flapper
ADA Compliance
No
Flush Mode
Single Flush
Brand and Series
Toto Eco Drake(R)
Number of Pieces
Two Piece

Description

Tank Toilet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.