Zoro Homepage

Tank Toilet, 1.6 gpf, G-Max, Floor Mount, Round, Bone

  • Mfr # MS853113S#03

  • Zoro # G7106233


product price: $821.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Floor
Bowl Shape
Round
Color
Bone
Gallons per Flush
1.6
Material
Vitreous China
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS853113S#03
Zoro #
G7106233
UPC #
739268060920
Country of Origin
United States

Dimensions

Width
16-5/8"
Depth
26-5/8"
Bowl Depth
22-13/16"
Rim Height
14-5/8"
Trapway Dia.
2-1/8"
Manufacturers Warranty Length
1 Yr. Limited
Height
27-1/8"
Water Surface Length
10 1/4 in
Trapway Diameter
2 1/8 in
Water Surface Width
8 1/4 in

Details

Mounting Style
Floor
Bowl Shape
Round
Color
Bone
Gallons per Flush
1.6
Material
Vitreous China
Flushing Method
G-Max
Standards
ASME A112.19.2/CSA B45.1; IAPMO(cUPC); UPC; IPC; NSPC; NPC
Item
Tank Toilet
Rough-In
12"
One Piece/Two Piece
One Piece
With Seat/Without Seat
With Seat
Bowl Mfr. Model Number
SS113#03
Features
This High Profile One-Piece Toilet Is Elegantly Designed. Features Our Innovative E-Max Flushing System and Comes Complete with a Softclose Seat or Optional Washlet Upgrade. ADA Height.Elongated.
Flush Handle
Left Hand Trip Lever
Water Surface Area
10-1/4" x 8-1/4"
Seat Material
Polypropylene
Flush Valve Type
Flapper
Includes
SS113 SoftClose Seat
Collection
Ultramax
ADA Compliance
No
ADA Compliant
Not ADA Compliant
Number of Pieces
One Piece
Weight Capacity
300 lb.
Brand and Series
Toto Ultramax(R)
Flush Mode
Single Flush
Flush Handle Type
Left Hand Trip Lever
Series
Ultramax(R)
Product Type
Tank Toilet
Compatible Bowl Manufacturer Part Number
SS113#03

Description

Tank Toilet

Restrictions

This item has been restricted from sale in the following states: CO, NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products