Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tank Toilet, 1.6 gpf, Power Gravity, Floor Mount, Elongated, Bone

  • Mfr # MS854114#03

  • Zoro # G6445765


product price: $770.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Floor
Bowl Shape
Elongated
Color
Bone
Gallons per Flush
1.6
Material
Vitreous China
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MS854114#03
Zoro #
G6445765
UPC #
739268060326
Country of Origin
United States

Dimensions

Width
16-5/8"
Depth
28-1/8"
Bowl Depth
23-11/16"
Height
27-1/8"
Rim Height
14-5/8"
Manufacturers Warranty Length
1 Yr. Limited
Trapway Dia.
2-1/8"
Water Surface Length
10 1/4 in
Trapway Diameter
2 1/8 in
Water Surface Width
8 1/4 in

Details

Mounting Style
Floor
Bowl Shape
Elongated
Color
Bone
Gallons per Flush
1.6
Material
Vitreous China
Fits Brand
SoftClose; WASHLET
Flushing Method
Power Gravity
Standards
ASME A112.19.2/CSA B45.1; IAPMO(cUPC); UPC; IPC; NSPC; NPC
Item
Tank Toilet
Includes
SS114 SoftClose Seat
With Seat/Without Seat
With Seat
One Piece/Two Piece
One Piece
Bowl Mfr. Model Number
SS114#03
Flush Handle
Left Hand Trip Lever
Rough-In
12"
Collection
Ultimate
Features
This High Profile One-Piece Toilet Is Elegantly Designed. Features Our Innovative G-Max Flushing System and Comes Complete with a Softclose Seat or Optional Washlet Upgrade.
Water Surface Area
10-1/4" x 8-1/4"
Flush Valve Type
Flapper
Seat Material
Polypropylene
ADA Compliant
Not ADA Compliant
ADA Compliance
No
Brand and Series
Toto Ultimate(R)
Number of Pieces
One Piece
Flush Mode
Single Flush
Weight Capacity
300 lb.
Compatible Bowl Manufacturer Part Number
SS114#03
Flush Handle Type
Left Hand Trip Lever
Series
Ultimate(R)
Product Type
Tank Toilet

Description

Tank Toilet

Restrictions

This item has been restricted from sale in the following states: CO, NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.