Zoro Homepage

Tank Toilet, 1.6 gpf, Power Gravity, Floor Mount, Round, Bone

  • Mfr # MS853113#03

  • Zoro # G6406023


product price: $772.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Floor
Bowl Shape
Round
Color
Bone
Gallons per Flush
1.6
Material
Vitreous China
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS853113#03
Zoro #
G6406023
UPC #
739268060623
Country of Origin
United States

Dimensions

Width
16-5/8"
Depth
26-5/8"
Bowl Depth
22-13/16"
Height
27-1/8"
Rim Height
14-5/8"
Trapway Dia.
2-1/8"
Manufacturers Warranty Length
1 Yr. Limited
Water Surface Length
10 1/4 in
Water Surface Width
8 1/4 in
Trapway Diameter
2 1/8 in

Details

Mounting Style
Floor
Bowl Shape
Round
Color
Bone
Gallons per Flush
1.6
Material
Vitreous China
Fits Brand
SoftClose; WASHLET
Flushing Method
Power Gravity
Standards
ASME A112.19.2/CSA B45.1; IAPMO(cUPC); UPC; IPC; NSPC; NPC
Item
Tank Toilet
Rough-In
12"
Collection
Ultimate
Flush Handle
Left Hand Trip Lever
With Seat/Without Seat
With Seat
Seat Material
Polypropylene
Features
This High Profile One-Piece Toilet Is Elegantly Designed. Features Our Innovative E-Max Flushing System and Comes Complete with a Softclose Seat or Optional Washlet Upgrade.
Bowl Mfr. Model Number
SS113#03
Flush Valve Type
Flapper
Includes
SS113 SoftClose Seat
Water Surface Area
10-1/4" x 8-1/4"
One Piece/Two Piece
One Piece
ADA Compliant
Not ADA Compliant
ADA Compliance
No
Flush Mode
Single Flush
Brand and Series
Toto Ultimate(R)
Number of Pieces
One Piece
Weight Capacity
300 lb.
Series
Ultimate(R)
Compatible Bowl Manufacturer Part Number
SS113#03
Product Type
Tank Toilet
Flush Handle Type
Left Hand Trip Lever

Description

Tank Toilet

Restrictions

This item has been restricted from sale in the following states: CO, NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.