Tank Toilet, 1.6 gpf, Power Gravity, Floor Mount, Round, Sedona Beige

  • Mfr # MS853113#12

  • Zoro # G6923043


product price:  $835.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Floor
Bowl Shape
Round
Color
Sedona Beige
Gallons per Flush
1.6
Material
Vitreous China
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MS853113#12
Zoro #
G6923043
UPC #
739268390102
Country of Origin
United States

Dimensions

Width
16-5/8"
Depth
26-5/8"
Bowl Depth
22-13/16"
Height
27-1/8"
Rim Height
14-5/8"
Trapway Dia.
2-1/8"
Manufacturers Warranty Length
1 yr
Trapway Diameter
2 1/8 in
Water Surface Width
8 1/4 in
Water Surface Length
10 1/4 in

Details

Mounting Style
Floor
Bowl Shape
Round
Color
Sedona Beige
Gallons per Flush
1.6
Material
Vitreous China
Fits Brand
SoftClose; WASHLET
Flushing Method
Power Gravity
Standards
ASME A112.19.2/CSA B45.1; IAPMO(cUPC); UPC; IPC; NSPC; NPC
Item
Tank Toilet
Collection
Ultimate
With Seat/Without Seat
With Seat
Bowl Mfr. Model Number
SS113#12
Includes
Bolt Caps, Soft Close Toilet Seat, Trip Lever Fittings
Water Surface Area
10-1/4" x 8-1/4"
Seat Material
Polypropylene
Features
E-Max Flushing System, SanaGloss Glaze
Rough-In
12"
Flush Handle
Left Hand Trip Lever
Flush Valve Type
Flapper
One Piece/Two Piece
One Piece
ADA Compliant
Not ADA Compliant
ADA Compliance
No
Flush Mode
Single Flush
Brand and Series
Toto Ultimate(R)
Number of Pieces
1
Weight Capacity
300 lb.
Series
Ultimate(R)
Compatible Bowl Manufacturer Part Number
SS113#12
Product Type
Tank Toilet
Flush Handle Type
Left Hand Trip Lever

Description

Tank Toilet

Restrictions

This item has been restricted from sale in the following states: CO, MA, NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.