Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Toto Tank Toilet, 1.6/0.9 gpf, Gravity Fed Dual Flush, Floor Mount, Elongated, Ebony CST416M#51

Tank Toilet, 1.6/0.9 gpf, Gravity Fed Dual Flush, Floor Mount, Elongated, Ebony (Discontinued)

  • Mfr # CST416M#51
  • Zoro # G6762524
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CST416M#51
Zoro #
G6762524
UPC #
739268133600
Country of Origin
Multiple

Dimensions

Width
15-1/4"
Manufacturers Warranty Length
1 yr. Limited Warranty
Depth
27-1/2"
Height
30-1/4"
Trapway Dia.
2-1/8"
Rim Height
15-3/8"

Details

Item
Tank Toilet
Mounting Style
Floor
Bowl Shape
Elongated
Color
Ebony
Gallons per Flush
1.6/0.9
Material
Vitreous china
Standards
ASME A112.19.2/CSA B45.1/ASME A112.19.14
Green Environmental Attribute
Toilet Uses 1.28 gpf or Less
Flushing Method
Gravity Fed Dual Flush
Includes
Bolt Caps, Trip Lever, Fittings
With Seat/Without Seat
Without Seat
Bowl Mfr. Model Number
SS114#51/SS204#51
Rough-In
12"
Features
The Modern Look of This Toilet Is Complemented by an Elongated Skirt and Our Advanced Dual Flush System, Which Lets You Choose the Flush You Need. Regular Height.
Flush Handle
Top Button
Flush Valve Type
Flapper
Collection
Aquia II
Green Certification or Other Recognition
WaterSense Approved
One Piece/Two Piece
Two Piece
Water Surface Area
6" x 4-1/2"
Seat Material
Polypropylene

Description

Tank Toilet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.