Tank Toilet, 1.6 gpf, Gravity Fed Single Flush, Floor Mount, Elongated, Colonial White (Discontinued)
- Mfr # MS864114L#11
- Zoro # G6935704
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MS864114L#11
Zoro #
G6935704
UPC #
739268033689
Country of Origin
United States
Dimensions
Width
16-1/2"
Manufacturers Warranty Length
1 yr. Limited Warranty
Depth
28"
Height
23-1/2"
Trapway Dia.
2-1/8"
Rim Height
14-5/8"
Details
Item
Tank Toilet
Mounting Style
Floor
Bowl Shape
Elongated
Color
Colonial White
Gallons per Flush
1.6
Material
Vitreous china
Standards
ASME A112.19.2/CSA B45.1/ADA Compliant
Flushing Method
Gravity Fed Single Flush
Water Surface Area
10-1/4" x 8-1/4"
Rough-In
12"
With Seat/Without Seat
With Seat
One Piece/Two Piece
One Piece
Features
This One-Piece Toilet Offers a Geometric Transitional Design Along with the Quiet Advantages of Our Powerful G-Max Flushing System. Universal Height. Maple Softclose Seat Included.
Seat Material
Polypropylene
Flush Handle
Left Hand Trip Lever
Collection
Eco Supreme(R) ADA
Includes
Soft Close toilet seat Bolt Caps Trip Lever Fittings
Flush Valve Type
Flapper
Description
Tank Toilet
Restrictions
This item has been restricted from sale in the following states:
CO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.