This item is Discontinued.

Toto Tank Toilet, 1.6 gpf, G-Max, Floor Mount, Elongated, Sedona Beige CST784SF#12

Tank Toilet, 1.6 gpf, G-Max, Floor Mount, Elongated, Sedona Beige (Discontinued)

  • Mfr # CST784SF#12
  • Zoro # G6962234
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CST784SF#12
Zoro #
G6962234
UPC #
739268024335
Country of Origin
Mexico

Dimensions

Width
21-1/8"
Manufacturers Warranty Length
1 Yr. Limited
Bowl Depth
25-3/8"
Depth
28-7/8"
Rim Height
16-1/8"
Height
31-5/8"
Trapway Dia.
2-1/8"

Details

Mounting Style
Floor
Item
Tank Toilet
Bowl Shape
Elongated
Color
Sedona Beige
Gallons per Flush
1.6
Material
Vitreous China
Standards
ASME A112.19.2/CSA B45.1; IAPMO(cUPC); UPC; IPC; NSPC; NPC; AB715; ADA
Green Environmental Attribute
Toilet Uses 1.28 gpf or Less
Flushing Method
G-Max
Includes
Bolt Caps, Trip Lever, Fittings
With Seat/Without Seat
Without Seat
Water Surface Area
10-5/6" x 8-1/4"
Rough-In
12"
Flush Handle
Left Hand Trip Lever
Features
A Transitional Two-Piece, This Model Offers a High-Profile Design and Features Our Powerful G-Max Flushing System. Universal Height.
One Piece/Two Piece
Two Piece
Seat Material
Polypropylene
Bowl Mfr. Model Number
SS154#12
Collection
Clayton
Flush Valve Type
Flapper
Green Certification or Other Recognition
WaterSense Approved

Description

Tank Toilet

Restrictions

This item has been restricted from sale in the following states: CO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.