This item is Discontinued.

Toto Tank Toilet, 1.6 gpf, G-Max, Floor Mount, Elongated, Ebony CST784SF#51

Tank Toilet, 1.6 gpf, G-Max, Floor Mount, Elongated, Ebony (Discontinued)

  • Mfr # CST784SF#51
  • Zoro # G6441355
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CST784SF#51
Zoro #
G6441355
UPC #
739268024342
Country of Origin
Mexico

Dimensions

Width
21-1/8"
Manufacturers Warranty Length
1 Yr. Limited
Bowl Depth
25-3/8"
Depth
28-7/8"
Trapway Dia.
2-1/8"
Rim Height
16-1/8"
Height
31-5/8"

Details

Mounting Style
Floor
Item
Tank Toilet
Bowl Shape
Elongated
Color
Ebony
Gallons per Flush
1.6
Material
Vitreous China
Standards
ASME A112.19.2/CSA B45.1; IAPMO(cUPC); UPC; IPC; NSPC; NPC; AB715; ADA
Green Environmental Attribute
Toilet Uses 1.28 gpf or Less
Flushing Method
G-Max
Flush Valve Type
Flapper
Water Surface Area
10-5/6" x 8-1/4"
Rough-In
12"
Bowl Mfr. Model Number
SS154#51
Flush Handle
Left Hand Trip Lever
Collection
Clayton
Features
A Transitional Two-Piece, This Model Offers a High-Profile Design and Features Our Powerfulg-Max Flushing System. Universal Height.
Seat Material
Polypropylene
One Piece/Two Piece
Two Piece
With Seat/Without Seat
Without Seat
Includes
Bolt Caps, Trip Lever, Fittings
Green Certification or Other Recognition
WaterSense Approved

Description

Tank Toilet

Restrictions

This item has been restricted from sale in the following states: CO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.