Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Toto Tank Toilet, 1.6 gpf, G-Max, Floor Mount, Elongated, Sedona Beige CST744S#12

Tank Toilet, 1.6 gpf, G-Max, Floor Mount, Elongated, Sedona Beige (Discontinued)

  • Mfr # CST744S#12
  • Zoro # G6728477
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CST744S#12
Zoro #
G6728477
UPC #
739268023413
Country of Origin
Multiple

Dimensions

Width
19-7/8"
Manufacturers Warranty Length
1 Yr. Limited
Bowl Depth
23-5/8"
Depth
28"
Height
14-5/8"
Trapway Dia.
2-1/8"
Rim Height
14-5/8"

Details

Item
Tank Toilet
Mounting Style
Floor
Bowl Shape
Elongated
Color
Sedona Beige
Gallons per Flush
1.6
Material
Vitreous China
Fits Brand
SoftClose; WASHLET
Standards
ASME A112.19.2/CSA B45.1; IAPMO(cUPC); UPC; IPC; NSPC; NPC
Flushing Method
G-Max
Bowl Mfr. Model Number
SS114#12
Flush Valve Type
Flapper
With Seat/Without Seat
Without Seat
Seat Material
Polypropylene
Rough-In
12"
Features
Classic in Design, This Two-Piece Elongated Model Is Equipped with the High Performance G-Max Flushing System. Standard Height.
Collection
Drake
Flush Handle
Left Hand Trip Lever
Includes
Bolt Caps, Trip Lever, Fittings
One Piece/Two Piece
Two Piece
Water Surface Area
10" x 8-1/2"
ADA Compliance
No
Number of Pieces
Two Piece
Flush Mode
Single Flush
Brand and Series
Toto Drake(R)

Description

Tank Toilet

Restrictions

This item has been restricted from sale in the following states: CO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.