Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Toto Thermostatic Trim Connelly TS221T#PN

Thermostatic Trim Connelly (Discontinued)

  • Mfr # TS221T#PN
  • Zoro # G0342929
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS221T#PN
Zoro #
G0342929
UPC #
739268239920
Country of Origin
China

Dimensions

Height
6-1/2"
Width
6-1/2"
Depth
3-1/2" to 4-1/4"

Details

Item
Thermostatic Mixing Valve Trim
Features
Temperature Control, Anti Scald Safety Stop at 108 DegreesF, Shape Memory Alloy (SMA), For Use with Thermostatic Mixing Valve (TSST)
ADA Compliant
Yes
Finish
Polished Nickel
Standards
ASME A112.18.1/CSA B125.1, IAPMO(cUPC), UPC, IPC, NSPC, NPC
Material
Brass

Description

Thermostatic Trim Connelly

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.