Zoro Homepage
This item is Discontinued.
Toto Thermostatic Trim Keane TS211T#BN

Thermostatic Trim Keane (Discontinued)

  • Mfr # TS211T#BN
  • Zoro # G0342892
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS211T#BN
Zoro #
G0342892
UPC #
739268265288
Country of Origin
China

Dimensions

Width
6-1/2"
Depth
3-11/16"

Details

Item
Thermostatic Mixing Valve Trim
Features
Temperature Control Trim With Anti Scald Safety Stop, For Use With The Thermostatic Mixing Valve (TSST)
ADA Compliant
Yes
Finish
Brushed Nickel
Standards
ASME A112.18.1/CSA B125.1, IAPMO(cUPC), UPC, IPC, NSPC, NPC
Material
Metal

Description

Thermostatic Trim Keane

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.