This item is Discontinued.

Toto Toilet, 0.8/1.0 gpf, Tornado Flush Siphon Jet, Floor Mount, Elongated, Cotton MS992CUMFG#01

Toilet, 0.8/1.0 gpf, Tornado Flush Siphon Jet, Floor Mount, Elongated, Cotton (Discontinued)

  • Mfr # MS992CUMFG#01
  • Zoro # G9028673
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MS992CUMFG#01
Zoro #
G9028673
UPC #
-
Country of Origin
Japan

Dimensions

Width
17-5/8"
Depth
31-7/16"
Bowl Depth
12-3/16"
Manufacturers Warranty Length
Limited 3 yr. Residential; Limited 1 yr. Commercial

Details

Mounting Style
Floor
Bowl Shape
Elongated
Color
Cotton
Gallons per Flush
0.8/1.0
Material
Vitreous China; Plastic
Flushing Method
Tornado Flush Siphon Jet
Green Environmental Attribute
Toilet Uses 1.28 gpf or Less
Standards
ASME A112.4.2; ASME A112.19.2/CSA B45.1; ASME A112.18.1/CSA B125.1; UL 1431; CSA C22.2 # 68; IAPMO(cUPC); UPC; IPC; NSPC; NPC; ADA; CA Prop 65; CALGreen
Item
Toilet
One Piece/Two Piece
One Piece
Collection
Neorest
Includes
CEFIONTECT Ceramic Glaze

Description

Toilet,Dual Flush,Cotton White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.