Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Toto Toilet, 0.8/1.28 gpf, DynaMax; Tornado Flush, Floor Mount, Elongated, Colonial White MS446124CEMG#11

Toilet, 0.8/1.28 gpf, DynaMax; Tornado Flush, Floor Mount, Elongated, Colonial White (Discontinued)

  • Mfr # MS446124CEMG#11
  • Zoro # G9022400
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS446124CEMG#11
Zoro #
G9022400
UPC #
-
Country of Origin
China

Dimensions

Width
15-1/2"
Depth
27-1/2"
Bowl Depth
21-1/8"
Manufacturers Warranty Length
1 Yr. Limited

Details

Mounting Style
Floor
Bowl Shape
Elongated
Color
Colonial White
Gallons per Flush
0.8/1.28
Material
Vitreous China
Flushing Method
DynaMax; Tornado Flush
Green Environmental Attribute
Toilet Uses 1.28 gpf or Less
Standards
ASME A112.19.2/CSA B45.1; ASME A112.19.14; IAPMO(cUPC); EPA; UPC; IPC; NSPC; NPC; CA Prop 65; CALGreen
Item
Toilet
Collection
Aquia IV
One Piece/Two Piece
Two Piece
Includes
CEFIONTECT Ceramic Glaze; SS124 Seat

Description

Toilet,Two-Piece,Colonial White

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.