This item is Discontinued.

Toto Toilet, 1.0 gpf, Siphon Jet, Floor Mount, Elongated, Cotton CT705ULN#01

Toilet, 1.0 gpf, Siphon Jet, Floor Mount, Elongated, Cotton (Discontinued)

  • Mfr # CT705ULN#01
  • Zoro # G9033101
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT705ULN#01
Zoro #
G9033101
UPC #
-
Country of Origin
Indonesia

Dimensions

Width
14-3/8"
Depth
25-1/4"
Bowl Depth
7-1/2"
Spud Connection Size
1 1/2 in
Rim Height
17 1/2 in
Bowl Height
17-1/2"
Trapway Dia.
1 7/8 in
Manufacturers Warranty Length
1 Yr. Limited
Bowl Width
14-3/8"

Details

Mounting Style
Floor
Bowl Shape
Elongated
Color
Cotton
Gallons per Flush
1.0
Material
Vitreous China
Flushing Method
Siphon Jet
Standards
ASME A112.19.2/CSA B45.1; IAPMO(cUPC); UPC; IPC; NSPC; NPC; ADA
Item
Toilet
Rough-In
10 in or 12 in
For Use With Mfr. Model Number
SC534#01, SC134#01, TET1UA32#CP, TET1LA32#CP, TET1GA32#CP, TET6UA32#CP, TET6LA32#CP, TET6GA32#CP, TET2UA32#CP, TET1LA32#SS, TET2GA32#SS, TET3UA32#SS, TET3LA32#SS, TET3GA32#SS
Bolt to Seat Front
18-1/2"
For Use With Tank Type
Top Spud Flushometer
Includes
Bolt Covers
Collection
Commercial for Flush Meter
Features
Clear Glazed Trapway Coating, Siphon Jet Flushing Action
Water Surface Area
10-3/4 in x 9-1/4 in
ADA Compliance
Yes
Spud Location
Top
Antimicrobial
No
Weight Capacity
300 lb
Brand and Series
Toto Commercial

Description

Toilet,Elongated,Cotton White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.