This item is Discontinued.

Toto Toilet, 1.0 gpf, Tornado Flush, Floor Mount, Elongated, Ebony CST474CUF#51

Toilet, 1.0 gpf, Tornado Flush, Floor Mount, Elongated, Ebony (Discontinued)

  • Mfr # CST474CUF#51
  • Zoro # G9034057
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CST474CUF#51
Zoro #
G9034057
UPC #
-
Country of Origin
United States

Dimensions

Width
15"
Depth
28-1/2"
Bowl Depth
25-1/2"
Manufacturers Warranty Length
1 Yr. Limited

Details

Mounting Style
Floor
Bowl Shape
Elongated
Color
Ebony
Gallons per Flush
1.0
Material
Vitreous China
Flushing Method
Tornado Flush
Green Environmental Attribute
EPA Water Sense
Standards
ASME A112.19.2/CSA B45.1; IAPMO(cUPC); EPA Water Sense UPC; IPC; NSPC; NPC; AB715; CA Prop 65; ADA; CALGreen
Item
Toilet
Collection
Vespin II
One Piece/Two Piece
Two Piece

Description

Toilet,Two-Piece,Elongated,Ebony

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.