Zoro Homepage
This item is Discontinued.
Toto Toilet, 1.28 gpf, E-Max, Floor Mount, Elongated, Colonial White MS854114E#11

Toilet, 1.28 gpf, E-Max, Floor Mount, Elongated, Colonial White (Discontinued)

  • Mfr # MS854114E#11
  • Zoro # G9048133
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS854114E#11
Zoro #
G9048133
UPC #
739268159440
Country of Origin
United States

Dimensions

Width
16-5/8"
Depth
28-1/8"
Bowl Depth
23-11/16"
Manufacturers Warranty Length
1 Yr. Limited

Details

Mounting Style
Floor
Bowl Shape
Elongated
Color
Colonial White
Gallons per Flush
1.28
Material
Vitreous China
Fits Brand
SoftClose
Flushing Method
E-Max
Green Environmental Attribute
Toilet Uses 1.28 gpf or Less
Standards
ASME A112.19.2/CSA B45.1; IAPMO(cUPC); EPA; UPC; IPC; NSPC; NPC; AB715; CALGreen
Item
Toilet
Collection
Eco Ultramax
One Piece/Two Piece
One Piece

Description

Toilet,Eco Ultramax,Elongated Front,One Piece,Cln

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.