Toilet, 1.28 gpf, E-Max, Floor Mount, Elongated, Cotton
Mfr # MS854114E#01
Zoro # G9047932
product price: $538.99
/ea
Free Shipping & Returns
Key Features
Mounting Style
Floor
Bowl Shape
Elongated
Color
Cotton
Gallons per Flush
1.28
Material
Vitreous China
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS854114E#01
Zoro #
G9047932
UPC #
739268117600
Country of Origin
United States
Dimensions
Width
16-5/8"
Depth
28-1/8"
Bowl Depth
23-11/16"
Manufacturers Warranty Length
1 Yr. Limited
Details
Mounting Style
Floor
Bowl Shape
Elongated
Color
Cotton
Gallons per Flush
1.28
Material
Vitreous China
Fits Brand
SoftClose
Flushing Method
E-Max
Green Environmental Attribute
Toilet Uses 1.28 gpf or Less
Standards
ASME A112.19.2/CSA B45.1; IAPMO(cUPC); EPA; UPC; IPC; NSPC; NPC; AB715; CALGreen
Item
Toilet
Collection
Eco Ultramax
With Seat/Without Seat
With Seat
One Piece/Two Piece
One Piece
Description
Toilet,Eco Ultramax,Elongated Front,One Piece,Wht
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.