Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Toto Toilet, 1.28 gpf, E-Max, Floor Mount, Elongated, Cotton MS854114EL#01

Toilet, 1.28 gpf, E-Max, Floor Mount, Elongated, Cotton (Discontinued)

  • Mfr # MS854114EL#01
  • Zoro # G9048118
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS854114EL#01
Zoro #
G9048118
UPC #
739268117594
Country of Origin
United States

Dimensions

Width
16-5/8"
Depth
28-3/16"
Bowl Depth
24-7/16"
Manufacturers Warranty Length
1 Yr. Limited

Details

Mounting Style
Floor
Bowl Shape
Elongated
Color
Cotton
Gallons per Flush
1.28
Material
Vitreous China
Fits Brand
SoftClose; WASHLET
Flushing Method
E-Max
Green Environmental Attribute
Toilet Uses 1.28 gpf or Less
Standards
ASME A112.19.2/CSA B45.1; IAPMO(cUPC); EPA; UPC; IPC; NSPC; NPC; AB715; ADA
Item
Toilet
One Piece/Two Piece
One Piece
Collection
Eco Ultramax
Includes
SS114 SoftClose Seat

Description

Toilet,Eco Ultramax,Elongated Front,ADA,Co Wht

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.