This item is Discontinued.

Toto Toilet, 1.28 gpf, E-Max, Floor Mount, Elongated, Sedona Beige MS854114EL#12

Toilet, 1.28 gpf, E-Max, Floor Mount, Elongated, Sedona Beige (Discontinued)

  • Mfr # MS854114EL#12
  • Zoro # G9048063
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MS854114EL#12
Zoro #
G9048063
UPC #
739268159808
Country of Origin
United States

Dimensions

Width
16-5/8"
Depth
28-3/16"
Bowl Depth
24-7/16"
Trapway Dia.
2 1/8 in
Height
29-1/4"
Rim Height
14 5/8 in
Manufacturers Warranty Length
1 Yr. Limited

Details

Mounting Style
Floor
Bowl Shape
Elongated
Color
Sedona Beige
Gallons per Flush
1.28
Material
Vitreous China
Fits Brand
SoftClose; WASHLET
Flushing Method
E-Max
Green Environmental Attribute
Toilet Uses 1.28 gpf or Less
Standards
ASME A112.19.2/CSA B45.1; IAPMO(cUPC); EPA; UPC; IPC; NSPC; NPC; AB715; ADA
Item
Toilet
Collection
Eco Ultramax
One Piece/Two Piece
One Piece
Features
Combines a Contemporary Low-Profile Look with Pur E-Max Flushing System. Comes Complete with Matching Softclose Seat.
Bowl Mfr. Model Number
SS114#12
Includes
SS114 SoftClose Seat
Flush Valve Type
Flapper
Rough-In
12 in
Seat Material
Polypropylene
Water Surface Area
10-1/4 in x 8-1/4 in
With Seat/Without Seat
With Seat
Green Certification or Other Recognition
WaterSense Approved
Flush Handle
Left Hand Trip Lever
ADA Compliance
Yes
Weight Capacity
300 lb
Number of Pieces
One Piece
Flush Mode
Single Flush
Brand and Series
Toto Eco Ultramax(R)

Description

Toilet,Eco Ultramax,Elongated Front,ADA,Co Bg

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.