Zoro Homepage

Toilet, 1.28 gpf, E-Max, Floor Mount, Round, Cotton

  • Mfr # CST243EFR#01

  • Zoro # G9025937


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Floor
Bowl Shape
Round
Color
Cotton
Gallons per Flush
1.28
Material
Vitreous China
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CST243EFR#01
Zoro #
G9025937
UPC #
-
Country of Origin
Ecuador

Dimensions

Width
15-1/4"
Depth
26-5/8"
Bowl Depth
22-7/8"
Manufacturers Warranty Length
1 Yr. Limited

Details

Mounting Style
Floor
Bowl Shape
Round
Color
Cotton
Gallons per Flush
1.28
Material
Vitreous China
Flushing Method
E-Max
Green Environmental Attribute
EPA Water Sense
Standards
ASME A112.19.2/CSA B45.1; IAPMO(cUPC); UPC, IPC, NSPC, NPC; ADA; CA Prop 65
Item
Toilet
Collection
Entrada(TM)
One Piece/Two Piece
Two Piece
Includes
Right Hand Trip Lever

Description

Toilet,1.28 gpf,Round Front,C243

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.