Zoro Homepage
This item is Discontinued.
Toto Toilet, 1.28 gpf, E-Max, Floor Mount, Round, Cotton MS853113E#01

Toilet, 1.28 gpf, E-Max, Floor Mount, Round, Cotton (Discontinued)

  • Mfr # MS853113E#01
  • Zoro # G9048011
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS853113E#01
Zoro #
G9048011
UPC #
739268117617
Country of Origin
United States

Dimensions

Width
16-5/8"
Depth
26-5/8"
Bowl Depth
22-13/16"
Manufacturers Warranty Length
1 Yr. Limited
Rim Height
14 5/8 in
Height
27-1/8"
Trapway Dia.
2 1/8 in

Description

Toilet,Eco,Ultramax,Round Front,One Piece,Wht

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.