Toilet, 1.28 gpf, E-Max, Floor Mount, Round, Sedona Beige
Mfr # MS853113E#12
Zoro # G9048039
product price: $581.99
/ea
Free Shipping & Returns
Key Features
Mounting Style
Floor
Bowl Shape
Round
Color
Sedona Beige
Gallons per Flush
1.28
Material
Vitreous China
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS853113E#12
Zoro #
G9048039
UPC #
739268159495
Country of Origin
United States
Dimensions
Width
16-5/8"
Depth
26-5/8"
Bowl Depth
22-13/16"
Manufacturers Warranty Length
1 Yr. Limited
Details
Mounting Style
Floor
Bowl Shape
Round
Color
Sedona Beige
Gallons per Flush
1.28
Material
Vitreous China
Fits Brand
SoftClose
Flushing Method
E-Max
Green Environmental Attribute
Toilet Uses 1.28 gpf or Less
Standards
ASME A112.19.2/CSA B45.1; IAPMO(cUPC); EPA; UPC; IPC; NSPC; NPC; AB715; CALGreen
Item
Toilet
Collection
Eco Ultimate
One Piece/Two Piece
One Piece
Includes
SS113 SoftClose Seat
Description
Toilet,Eco,Ultramax,Round Front,One Piece,Bg
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.