This item is Discontinued.

Toto Toilet, 1.28 gpf, Gravity Fed, Floor Mount, Elongated, Cotton CST454CEFRG#01

Toilet, 1.28 gpf, Gravity Fed, Floor Mount, Elongated, Cotton (Discontinued)

  • Mfr # CST454CEFRG#01
  • Zoro # G9047287
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CST454CEFRG#01
Zoro #
G9047287
UPC #
739268185142
Country of Origin
Brazil

Dimensions

Width
15"
Depth
28-1/2"
Height
30"
Manufacturers Warranty Length
1 yr Limited Warranty
Trapway Dia.
2 1/8 in
Rim Height
17 1/4 in

Details

Mounting Style
Floor
Bowl Shape
Elongated
Color
Cotton
Gallons per Flush
1.28
Material
Vitreous China with Sanagloss(R)
Flushing Method
Gravity Fed
Green Environmental Attribute
Toilet Uses 1.28 gpf or Less
Standards
ASME A112.19.2/CSA B45.1
Item
Toilet
Collection
Drake II
One Piece/Two Piece
Two Piece
Flush Handle
Right Hand Trip Lever
Seat Material
Polypropylene
Flush Valve Type
Flapper
Water Surface Area
7-1/8 in x 9-1/8 in
Green Certification or Other Recognition
WaterSense Approved
Features
This Toilet Offers an and Attractive Two-Piece Design. Also Features Our Double Cyclone Flushing System and Sanagloss, an Extraordinarily Smooth, Ion-Barrier Surface To Keep Your Toilet Bowl Clean.
Includes
Bolt Caps, Fittings, Right Hand Trip Lever, Sanagloss
Bowl Mfr. Model Number
SS114#01
Rough-In
12 in
With Seat/Without Seat
Without Seat
ADA Compliance
Yes
Flush Mode
Single Flush
Brand and Series
Toto Drake(R) II
Weight Capacity
300 lb
Number of Pieces
Two Piece

Description

Toilet,Elong,Bowl,Rt Hand T,Drake II,2 pcs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.