Zoro Homepage
This item is Discontinued.
Toto Toilet, 1.28 gpf, E-Max, Floor Mount, Round, Cotton CST243EF#01

Toilet, 1.28 gpf, E-Max, Floor Mount, Round, Cotton (Discontinued)

  • Mfr # CST243EF#01
  • Zoro # G9025858
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CST243EF#01
Zoro #
G9025858
UPC #
-
Country of Origin
Ecuador

Dimensions

Width
15-1/4"
Manufacturers Warranty Length
1 Yr. Limited
Bowl Depth
22-7/8"
Depth
26-5/8"

Details

Item
Toilet
Mounting Style
Floor
Bowl Shape
Round
Color
Cotton
Gallons per Flush
1.28
Material
Vitreous China
Fits Brand
SoftClose
Standards
ASME A112.19.2/CSA B45.1; IAPMO(cUPC); UPC, IPC, NSPC, NPC; ADA; CA Prop 65; CALGreen; Watersense
Green Environmental Attribute
Toilet Uses 1.28 gpf or Less
Flushing Method
E-Max
Collection
Entrada(TM)

Description

Toilet,1.28 gpf,Round Front,C243

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.