This item is Discontinued.

Toto Toilet, 1.28 gpf, Tornado Flush, Floor Mount, Elongated, Cotton CST474CEFG#01

Toilet, 1.28 gpf, Tornado Flush, Floor Mount, Elongated, Cotton (Discontinued)

  • Mfr # CST474CEFG#01
  • Zoro # G9049271
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CST474CEFG#01
Zoro #
G9049271
UPC #
739268172739
Country of Origin
Brazil

Dimensions

Width
16-1/2"
Depth
28-1/2"
Bowl Depth
25-1/2"
Height
30"
Rim Height
17 1/4 in
Trapway Dia.
2 1/8 in
Manufacturers Warranty Length
1 Yr. Limited

Details

Mounting Style
Floor
Bowl Shape
Elongated
Color
Cotton
Gallons per Flush
1.28
Material
Vitreous China
Flushing Method
Tornado Flush
Green Environmental Attribute
Toilet Uses 1.28 gpf or Less
Standards
ASME A112.19.2/CSA B45.1; IAPMO(cUPC); EPA; UPC; IPC; NSPC; NPC; AB715; ADA; CA Prop 65
Item
Toilet
With Seat/Without Seat
Without Seat
One Piece/Two Piece
Two Piece
Collection
Vespin II
Rough-In
12 in
Bowl Mfr. Model Number
SS114#01
Includes
CEFIONTECT Ceramic Glaze
Flush Handle
Left Hand Trip Lever
Features
This Model Features a Sleek, High Profile, Two-Piece, Skirted Trap Design with. This Fixture Features Our Powerful Double Cyclone Flushing System, with Sanagloss Glaze for Superior Bowl Rinse. This Toilet Meets Watersense Standards and Is ADA Compliant.
Green Certification or Other Recognition
WaterSense Approved
Water Surface Area
6-7/8 in x 9-3/4 in
Flush Valve Type
Flapper
Seat Material
Polypropylene
ADA Compliance
Yes
Number of Pieces
Two Piece
Weight Capacity
300 lb
Flush Mode
Single Flush
Brand and Series
Toto Vespin(R) II

Description

Bowl,T-Flush,Vespin II,Skirted,C Wht

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.