Toilet, 1.28 gpf, Tornado Flush, Floor Mount, Elongated, Cotton
Mfr # MS814224CEFRG#01
Zoro # G9029367
product price: $856.99
/ea
Free Shipping & Returns
Key Features
Mounting Style
Floor
Bowl Shape
Elongated
Color
Cotton
Gallons per Flush
1.28
Material
Vitreous China
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS814224CEFRG#01
Zoro #
G9029367
UPC #
-
Country of Origin
United States
Dimensions
Width
16-1/4"
Depth
28-1/2"
Bowl Depth
25-1/4"
Manufacturers Warranty Length
1 Yr. Limited
Details
Mounting Style
Floor
Bowl Shape
Elongated
Color
Cotton
Gallons per Flush
1.28
Material
Vitreous China
Flushing Method
Tornado Flush
Green Environmental Attribute
EPA Water Sense
Standards
ASME A112.19.2/CSA B45.1; IAPMO(cUPC); EPA Water Sense UPC; IPC; NSPC; NPC; AB715; BAA; ADA
Item
Toilet
One Piece/Two Piece
One Piece
Collection
Promenade
Includes
CEFIONTECT Ceramic Glaze; SS114 SoftClose Seat; Right Hand Trip Lever
Description
Toiltet,Rght Hand Lever,Promenade,Cotton
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.