This item is Discontinued.

Toto Toilet, 1.6 gpf, G-Max, Floor Mount, Elongated, Cotton MS854114SG#01

Toilet, 1.6 gpf, G-Max, Floor Mount, Elongated, Cotton (Discontinued)

  • Mfr # MS854114SG#01
  • Zoro # G9049192
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS854114SG#01
Zoro #
G9049192
UPC #
739268838543
Country of Origin
United States

Dimensions

Width
16-5/8"
Depth
28-1/8"
Bowl Depth
23-11/16"
Height
27-1/8"
Manufacturers Warranty Length
1 Yr. Limited
Rim Height
14 5/8 in
Trapway Dia.
2 1/8 in

Details

Mounting Style
Floor
Bowl Shape
Elongated
Color
Cotton
Gallons per Flush
1.6
Material
Vitreous China
Fits Brand
CeFiONtect
Flushing Method
G-Max
Standards
ASME A112.19.2/CSA B45.1; IAPMO(cUPC); UPC; IPC; NSPC; NPC
Item
Toilet
Collection
Eco Ultramax
One Piece/Two Piece
One Piece
Bowl Mfr. Model Number
SS114#01
With Seat/Without Seat
With Seat
Includes
CeFiONtect Ceramic Glaze; SS114 SoftClose Seat
Features
Combines a Contemporary Low-Profile Look with Pur Power Gravity Flushing System. Comes Complete with Matching Softclose Seat.
Flush Valve Type
Flapper
Flush Handle
Left Hand Trip Lever
Rough-In
12 in
Water Surface Area
10-1/4 in x 8-1/4 in
Seat Material
Polypropylene
ADA Compliance
No
Number of Pieces
One Piece
Flush Mode
Single Flush
Brand and Series
Toto Eco Ultramax(R)
Weight Capacity
300 lb

Description

Toilet,Ultramax,One Piece,Sc Se

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.