This item is Discontinued.

Toto Toilet, 1.6 gpf, G-Max, Floor Mount, Elongated, Cotton White MS854114S#01

Toilet, 1.6 gpf, G-Max, Floor Mount, Elongated, Cotton White (Discontinued)

  • Mfr # MS854114S#01
  • Zoro # G9049262
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MS854114S#01
Zoro #
G9049262
UPC #
739268060753
Country of Origin
United States

Dimensions

Width
16-5/8"
Depth
28-1/8"
Bowl Depth
23-11/16"
Manufacturers Warranty Length
1 Yr. Limited

Details

Mounting Style
Floor
Bowl Shape
Elongated
Color
Cotton White
Gallons per Flush
1.6
Material
Vitreous China
Flushing Method
G-Max
Standards
ASME A112.19.2/CSA B45.1; IAPMO(cUPC); UPC; IPC; NSPC; NPC
Item
Toilet
One Piece/Two Piece
One Piece
With Seat/Without Seat
With Seat
Collection
Eco Ultramax
Includes
SS114 SoftClose Seat

Description

Toilet,One Piece,Ultramax,Elongated,Sc S Wht

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.