Toilet, 1.6 gpf, G-Max, Floor Mount, Round, Cotton
Mfr # MS853113S#01
Zoro # G9049238
product price: $693.99
/ea
Free Shipping & Returns
Key Features
Mounting Style
Floor
Bowl Shape
Round
Color
Cotton
Gallons per Flush
1.6
Material
Vitreous China
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS853113S#01
Zoro #
G9049238
UPC #
739268060906
Country of Origin
United States
Dimensions
Width
16-1/2"
Depth
28/26-1/2"
Bowl Depth
22-13/16"
Manufacturers Warranty Length
1 Yr. Limited
Details
Mounting Style
Floor
Bowl Shape
Round
Color
Cotton
Gallons per Flush
1.6
Material
Vitreous China
Flushing Method
G-Max
Standards
ASME A112.19.2/CSA B45.1; IAPMO(cUPC); UPC; IPC; NSPC; NPC
Item
Toilet
One Piece/Two Piece
One Piece
Collection
Ultramax
Includes
SS113 SoftClose Seat
Description
Toilet,Ultramax,Round,One Piece,Sc Se Wht
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.