This item is Discontinued.

Toto Toilet and Tank, Eco Drake, 10" Ri, Cott, 1.28 gpf, E-Max, Floor Mount, Elongated, Cotton CST744EFN.10#01

Toilet and Tank, Eco Drake, 10" Ri, Cott, 1.28 gpf, E-Max, Floor Mount, Elongated, Cotton (Discontinued)

  • Mfr # CST744EFN.10#01
  • Zoro # G9047740
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CST744EFN.10#01
Zoro #
G9047740
UPC #
739268258617
Country of Origin
China

Dimensions

Width
18-5/8"
Manufacturers Warranty Length
1 Yr. Limited
Bowl Depth
24-3/8"
Depth
28-5/8"

Details

Item
Toilet and Tank,Eco Drake,10" Ri,Cott
Mounting Style
Floor
Bowl Shape
Elongated
Color
Cotton
Gallons per Flush
1.28
Material
Vitreous China
Standards
ASME A112.19.2/CSA B45.1; IAPMO(cUPC); EPA; UPC; IPC; NSPC; NPC; AB715; ADA; CA Prop 65
Green Environmental Attribute
Toilet Uses 1.28 gpf or Less
Flushing Method
E-Max
One Piece/Two Piece
Two Piece
Collection
Eco Drake Transitional

Description

Toilet and Tank,Eco Drake,10 In. Ri,Cott

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.