Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Toto Toilet, 1.6/0.9 gpf, Dual Max, Floor Mount, Elongated, Sedona Beige MS654114MF#12

Toilet, 1.6/0.9 gpf, Dual Max, Floor Mount, Elongated, Sedona Beige (Discontinued)

  • Mfr # MS654114MF#12
  • Zoro # G9046182
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS654114MF#12
Zoro #
G9046182
UPC #
739268220812
Country of Origin
United States

Dimensions

Width
15-7/8"
Manufacturers Warranty Length
1 Yr. Limited
Bowl Depth
18"
Depth
27-5/8"

Details

Item
Toilet
Mounting Style
Floor
Bowl Shape
Elongated
Color
Sedona Beige
Gallons per Flush
1.6/0.9
Material
Vitreous China
Standards
ASME A112.19.2/CSA B45.1; ASME A112.19.14; IAPMO(cUPC); EPA; UPC; IPC; NSPC; NPC
Green Environmental Attribute
Toilet Uses 1.28 gpf or Less
Flushing Method
Dual Max
Collection
Aquia
One Piece/Two Piece
One Piece
Includes
SS114 SoftClose Seat

Description

Toilet,Aquia,One Piece,SS114 Seat Sedo

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.