This item is Discontinued.

Toto Toilet Bowl, 1.0/1.28/1.6 gpf, Flushometer, Wall Mount, Elongated, Cotton CT705ULN#01

Toilet Bowl, 1.0/1.28/1.6 gpf, Flushometer, Wall Mount, Elongated, Cotton (Discontinued)

  • Mfr # CT705ULN#01
  • Zoro # G6630552
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT705ULN#01
Zoro #
G6630552
UPC #
739268334236
Country of Origin
Indonesia

Dimensions

Width
14-3/8"
Depth
25-1/4"
Bowl Depth
7-1/2"
Rim Height
17-1/2"
Manufacturers Warranty Length
1 Yr. Limited
Bowl Width
14-3/8"
Bowl Height
17-1/2"
Trapway Dia.
1-7/8"
Spud Connection Size
1-1/2"
Trapway Diameter
1 7/8 in

Details

Mounting Style
Wall
Bowl Shape
Elongated
Color
Cotton
Gallons per Flush
1.0/1.28/1.6
Material
Vitreous China
Flushing Method
Flushometer
Green Environmental Attribute
Toilet Uses 1.28 gpf or Less
Standards
ASME A112.19.2/CSA B45.1; IAPMO(cUPC); UPC; IPC; NSPC; NPC; ADA; CALGreen
Item
Toilet Bowl
For Use With Mfr. Model Number
SC534#01, SC134#01, TET1UA32#CP, TET1LA32#CP, TET1GA32#CP, TET6UA32#CP, TET6LA32#CP, TET6GA32#CP, TET2UA32#CP, TET1LA32#SS, TET2GA32#SS, TET3UA32#SS, TET3LA32#SS, TET3GA32#SS
Features
Clear Glazed Trapway Coating, Siphon Jet Flushing Action
Rough-In
10" or 12"
Includes
Bolt Covers
For Use With Tank Type
Top Spud Flushometer
Collection
Commercial for Flush Meter
Water Surface Area
10-3/4" x 9-1/4"
Bolt to Seat Front
18-1/2"
ADA Compliant
ADA Compliant
ADA Compliance
Yes
Weight Capacity
300 lb.
Antimicrobial
No
Brand and Series
Toto Commercial
Spud Location
Top
Product Type
Toilet Bowl

Description

Toilet Bowl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.