Toilet Bowl, 1.0/1.28/1.6 gpf, Flushometer, Wall Mount, Elongated, Cotton

  • Mfr # CT708U#01

  • Zoro # G6628251


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Wall
Bowl Shape
Elongated
Color
Cotton
Gallons per Flush
1.0/1.28/1.6
Material
Vitreous China
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CT708U#01
Zoro #
G6628251
UPC #
739268334250
Country of Origin
India

Dimensions

Width
15-3/8"
Depth
24-13/16"
Bowl Depth
7-1/2"
Spud Connection Size
1-1/2"
Trapway Dia.
2-1/8"
Manufacturers Warranty Length
Limited 1 yr
Bowl Height
16"
Bowl Width
15-3/8"
Rim Height
16"
Trapway Diameter
2 1/8 in

Details

Mounting Style
Wall
Bowl Shape
Elongated
Color
Cotton
Gallons per Flush
1.0/1.28/1.6
Material
Vitreous China
Flushing Method
Flushometer
Green Environmental Attribute
Toilet Uses 1.28 gpf or Less
Standards
ASME A112.19.2/CSA B45.1; IAPMO(cUPC); UPC; IPC; NSPC; NPC; ADA; CALGreen
Item
Toilet Bowl
For Use With Mfr. Model Number
SC534#01, SC134#01, TET1UA32#CP, TET1LA32#CP, TET1GA32#CP, TET6UA32#CP, TET6LA32#CP, TET6GA32#CP, TET2UA32#CP, TET1LA32#SS, TET2GA32#SS, TET3UA32#SS, TET3LA32#SS, TET3GA32#SS
Includes
Spud Inlet
Water Surface Area
12" x 9"
Features
Fully Glazed Trapway, Siphon Jet
Bolt to Seat Front
18-1/2"
For Use With Tank Type
Top Spud Flushometer
Collection
Commercial for Flush Meter
Rough-In
Wall Hung
ADA Compliant
ADA Compliant
ADA Compliance
Yes
Spud Location
Top
Weight Capacity
300 lb.
Brand and Series
Toto Commercial
Antimicrobial
Not Antimicrobial
Series
CT708U
Product Type
Toilet Bowl

Description

Toilet Bowl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.