Toilet Bowl, 1.28 gpf gpf, Gravity Fed, Sedona Beige

  • Mfr # C775CEFG#12

  • Zoro # G011222771


product price:  $184.99
/ea
Free Shipping & Returns

Key Features

Color
Sedona Beige
Gallons per Flush
1.28 gpf
Flushing Method
Gravity Fed
Standards
ADA Compliant
Rough-In
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C775CEFG#12
Zoro #
G011222771
UPC #
-
Country of Origin
Mexico

Dimensions

Manufacturers Warranty Length
Limited 1 yr
Trapway Dia.
2 1/8 in
Rim Height
16 1/8 in
Trapway Diameter
2 1/8 in
Water Surface Width
6 5/8 in
Water Surface Length
9 in

Details

Color
Sedona Beige
Gallons per Flush
1.28 gpf
Flushing Method
Gravity Fed
Standards
ADA Compliant
Item
Toilet Bowl
Rough-In
12 in
ADA Compliant
ADA Compliant
Features
Tornado Flush(R) System, Universal Height
Flush Handle
Left Hand Trip Lever
Collection
Drake(R)
Water Surface Area
9 in x 6 5/8 in
ADA Compliance
Yes
Brand and Series
Drake
Number of Pieces
2
Flush Mode
Single Flush
Product Type
Toilet Bowl
Series
Drake(R)

Description

Toilet Bowl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products