Toilet Bowl, 1.28 gpf, Gravity Fed, Floor Mount, Elongated, Cotton

  • Mfr # C244EF#01

  • Zoro # G9048547


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Floor
Bowl Shape
Elongated
Color
Cotton
Gallons per Flush
1.28
Material
Vitreous China
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C244EF#01
Zoro #
G9048547
UPC #
739268231160
Country of Origin
Ecuador

Dimensions

Depth
28-5/8"
Bowl Depth
24-3/8"
Bowl Height
16"
Bowl Width
15-3/8"
Rim Height
16 1/8 in
Trapway Dia.
2 1/8 in
Manufacturers Warranty Length
1 Yr. Limited
Spud Connection Size
1 1/2 in

Details

Mounting Style
Floor
Bowl Shape
Elongated
Color
Cotton
Gallons per Flush
1.28
Material
Vitreous China
Flushing Method
Gravity Fed
Standards
ASME A112.19.2/CSA B45.1; IAPMO(cUPC); UPC; IPC; NSPC; NPC; ADA; CA Prop 65; CALGreen
Item
Toilet Bowl
Collection
Entrada(TM)
Includes
2 Bolt Caps
For Use With Mfr. Model Number
C244EF#01
For Use With Tank Type
Gravity Fed Tank
Bolt to Seat Front
18-1/2"
Rough-In
12 in
Features
Universal Height, 12 in Rough, Supply Line Sold Separately
Water Surface Area
10-1/2 in x 8-3/4 in
ADA Compliance
No
Spud Location
Top
Weight Capacity
300 lb
Antimicrobial
No
Brand and Series
Toto Eco Drake(R)

Description

Toilet Bowl,Entrada,Elong,1.28GPF

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.