Zoro Homepage
This item is Discontinued.
Toto Toilet Bowl, 1.6 gpf, Elongated, Bone C754EF#03

Toilet Bowl, 1.6 gpf, Elongated, Bone (Discontinued)

  • Mfr # C754EF#03
  • Zoro # G9024869
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C754EF#03
Zoro #
G9024869
UPC #
-
Country of Origin
Mexico

Dimensions

Width
14"
Bowl Depth
25-5/8"

Details

Item
Toilet Bowl
Bowl Shape
Elongated
Color
Bone
Gallons per Flush
1.6
Standards
ASME A112.19.2/CSA B45.1; IAPMO(cUPC); EPA Water Sense UPC, IPC, NSPC, NPC; AB715; ADA
Green Environmental Attribute
EPA Water Sense
Collection
Whitney

Description

Toilet Bowl,Elongated,Dartmouth,1.6 gpf

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.